DESCRIPTION

Spirax Sarco NPT Sanitary Sample Cooler in Stainless Steel

S40371

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Material
Stainless Steel
UL Listed
No
Valve Size
1/4 in

Starting at
Call for Pricing
  • QUANTITY