• Cart

DESCRIPTION

Spirax Sarco Stainless Steel Standard Repair Screen Wye Strainer

S5386F

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 2-1/2 in
Material
Stainless Steel
Mesh Size
20
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY