• Cart

DESCRIPTION

Spirax Sarco Stainless Steel Standard Screen Wye Strainer

S70203

Fitting Sizes:

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
Material
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY