DESCRIPTION

  • Typical Applications include: steam main drainage, tracer lines, process equipment, outdoor installations subject to freezing

Spirax Sarco Steam Trap (Less Blowdown)

S0680762

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
NPT
End Connection 2
NPT
Length
4-1/5 in
Material
Stainless Steel
Valve Size
1/2 in
Width
3-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY