Spirax Sarco Super Cap Float and Thermostat Steam Trap S60587

DESCRIPTION

  • Although compact in size, their discharge capacity is high and continuous, ensuring maximum heat transfer
  • These extremely versatile traps work efficiently on both light and heavy condensate loads

Spirax Sarco Super Cap Float and Thermostat Steam Trap

S60587

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126 Class B
End Connection 1
NPT
End Connection 2
NPT
Material
Cast Iron
Valve Size
2 in
Width
9-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS