DESCRIPTION

  • The connector can be installed in either horizontal or vertical piping, and the trap is easily removed without disturbing the pipework
  • The element is resistant to waterhammer
  • Universal balanced pressure

Spirax Sarco Swivel Trap with Standard Capsule

S1270700

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-351 Grade CF8
End Connection 1
NPT
End Connection 2
Socket Weld
Length
3 in
Material
Stainless Steel
Width
2-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY