This product requires certification to purchase.

400F 63 bar Steam Trap

You last purchased this on
 
Spirax Sarco

TD42L 400F 63 bar Steam Trap

  • Fast #
  • Part #S0680762
  • Item #3784348
  • Manufacturer Part #0680762
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Spirax Sarco

TD42L 400F 63 bar Steam Trap

  • Fast #
  • Part #S0680762
  • Item #3784348
  • Manufacturer Part #0680762
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 1400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Typical Applications include: steam main drainage, tracer lines, process equipment, outdoor installations subject to freezing
  • Requires Certification

Specifications

ASTM:
ASTM A-743 Grade CA40F
Collection:
TD42L
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Length:
4-1/5 in
Material:
Stainless Steel
Maximum Temperature:
400
Pressure - Maximum:
63 bar
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1/2 in
Width:
3-1/10 in