Spirax Sarco

TD62M 3/4 in. 977F 1500 psig Steam Trap

Part #S0686695  |  Manufacturer Part #0686695

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-217 Grade WC

Collection: TD62M

End Connection 1: Socket Weld

End Connection 2: NPT

End Connections: Socket Weld x NPT

Material: Alloy Steel

Maximum Pressure: 1500 psig

Maximum Temperature: 977

Valve Disc Material: Chromium Steel

Valve Seat Material: Chromium Steel

Valve Size: 3/4 in