Spirax Sarco

TDC 1/2 in. Stainless Steel Steam Trap

Part #S705  |  Manufacturer Part #70510

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: TDC Thermo-Dynamic® Steam Traps

Collection: TDC

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Stainless Steel

Maximum Pressure: 600 psig

Product Type: Cap

Valve Size: 1/2 in