Spirax Sarco

UBP32 Stainless Steel Thermostatic Steam Trap for Spirax Sarco PC10 and PC10HP Pipeline Connectors

Part #S1270800  |  Manufacturer Part #1270800

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-193 B7, ASTM A-240, ASTM A-276, ASTM A-313, ASTM A-351]

Brand Model Compatibility: PC10 and PC10HP Pipeline Connectors

Collection: UBP32

Maximum Pressure: 464 psig

Maximum Temperature: 572

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel