DESCRIPTION

  • It is unaffected by waterhammer or superheat
  • The Thermo-Dynamic® steam trap cycles periodically to discharge condensate very near to steam temperature
  • The UTD is a unique solution to maintain the disc in the horizontal plane by means of a universal connector

Spirax Sarco Universal Thermostat Steam Trap

S66173C

Material:

SPECIFICATIONS

ASTM Specifications
ASTM A-240
End Connection 1
Flanged
End Connection 2
NPT
Material
Stainless Steel
Valve Seat Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY