DESCRIPTION

WKM 1500# Threaded Full Port Nace Ball Valve with Lever Handle

WB138S843S2WRM

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
1500 psi
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Size
3 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY