1-1/4 x 1-1/4 in. Sweat Junior Spirovent
1-1/4 x 1-1/4 in. Sweat Junior Spirovent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Flow Rate:
- 40 gpm
- Material:
- Brass