1 x 1 in. Spirovent Junior Air Eliminator
1 x 1 in. Spirovent Junior Air Eliminator
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 40 gpm
- Material:
- Brass
- Type:
- SJR100