1 in. FNPT Hydronic Air Eliminator 150 psig Brass

You last purchased this on
 
Spirotherm

Microbubble™ Junior VJS 1 in. FNPT Hydronic Air Eliminator 150 psig Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirotherm

Microbubble™ Junior VJS 1 in. FNPT Hydronic Air Eliminator 150 psig Brass

  • Fast #
  • Part #SVJS100TM
  • Item #2452352
  • Manufacturer Part #VJS100TM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Microbubble™ Junior VJS
Diameter:
2-6/10 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
7 in
Material:
Brass
Pressure - Maximum:
150 psig
Width:
4-1/2 in