2 x 2 in. Spirovent Junior Air Eliminator

Part #SVJR200TM  |  Item #2452357  |  Manufacturer Part #VJR200TM

Call for Pricing EACH

Fitting Sizes:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Flow Rate: 40 gpm

Material: Brass