3/4 x 3/4 in. Sweat Junior Spirovent

You last purchased this on
 
Spirotherm

Spirovent® Junior Microbubble™ 3/4 x 3/4 in. Sweat Junior Spirovent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Spirotherm

Spirovent® Junior Microbubble™ 3/4 x 3/4 in. Sweat Junior Spirovent

  • Fast #
  • Part #SVJS075TM
  • Item #4328855
  • Manufacturer Part #VJS075TM
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Spirovent® Junior Microbubble™
Diameter:
2-3/5 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
6 gpm
Height:
6 in
Length:
4-1/10 in
Material:
Brass, Copper, Rubber
Valve Body Material:
Brass