DESCRIPTION

Spirotherm Sweat Junior Spirovent

SVJSTM

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Flow Rate
40 gpm
Material
Brass
Size
1-1/2 in x 1-1/2 in