Spray N Wash

22 oz. Trigger Spray Laundry Stain Remover (Case of 12)

Part #REC00230  |  Manufacturer Part #00230

Size:

22 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready to Use Trigger spray
  • Hydrogen Peroxide formula
  • Works in 30 seconds

Specifications

CARB OTC LEED Compliant: No

Capacity: 22 oz

Green Seal Certified: No

Height: 11-63/100 in

Length: 14-47/50 in

Material: Liquid

Package Quantity: Case of 12

SCAQMD Compliant: No

Size: 22 oz

Type: Stain Remover

Weight: 20.6

Width: 10-19/100 in