AEROS STENCIL INK BLUE 16 OZ

Part #SS03109000  |  Item #5122366  |  Manufacturer Part #S03109000

Call for Pricing

Type:

SS03109000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Ultra opaque inks dry quickly without smearing or smudging
  • Waterproof and weather-resistant
  • Does not contain solvents or SARA Title III ingredients
  • Meets MIL-A-A-208B
  • One can covers approximately 10 sq ft
  • Sold Per Each

Documents

Specifications

Capacity: 16 oz

Color Finish: Blue

Type: SS03109000

Weight: .75