Sprayon
AEROS STENCIL INK ORAN 16 OZ
Part #SS03112000 | Item #5121184 | Manufacturer Part #S03112000
Call for Pricing
Type:
SS03112000How to get it:
Product Details
- Ultra opaque inks dry quickly without smearing or smudging
- Waterproof and weather-resistant
- Does not contain solvents or SARA Title III ingredients
- Meets MIL-A-A-208B
- One can covers approximately 10 sq ft
- Sold Per Each
Documents
Specifications
Capacity: 16 oz
Color Finish: Orange
Type: SS03112000
Weight: .75