DESCRIPTION

Spurlin Industries 60 x 36 in. Bathtub with Left-Hand Drain

SF6036GTL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
19-1/2 in
Length
60 in
Material
Fiberglass
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY