DESCRIPTION

Spurlin Industries 60 x 36 in. Bathtub with Right-Hand Drain in White

SF6036GTRWH

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
19-1/2 in
Length
60 in
Material
Fiberglass
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.