DESCRIPTION

  • Available in left, right or two seats

Spurlin Industries 74 x 34 in. Fiberglass Reinforced Shower Unit with Right Seat

SF48SHWR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
74 in
IAPMO Listed
No
Length
48 in
Material
Fiberglass
Type
Fiberglass Shower
UL Listed
No
Width
34 in

Starting at
Call for Pricing
  • QUANTITY