10 Amp 20-40 psi Pressure Switch

You last purchased this on
 
Square D Company

10 Amp 20-40 psi Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Square D Company

10 Amp 20-40 psi Pressure Switch

  • Fast #
  • Part #S9013FSG2J20
  • Item #452433
  • Manufacturer Part #9013-FSG2-J20
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Application: To control electrically driven water pumps
  • Requires Certification

Specifications

AMP:
10
Depth:
2-39/50 in
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
2-4/5 in
NEMA:
Yes
Power Source:
AC
Product Type:
Pressure Switch
UL Listed:
Yes
Volts:
575V
Width:
3-19/25 in