1/4 in. Pressure Switch
1/4 in. Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPSF
- End Connections:
- NPSF
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- UL Listed:
- No