• Cart

DESCRIPTION

Square D Company 15A 3/4 IN 1 POLE BOLT ON CB

SQOB1

AMP:

SPECIFICATIONS

AMP
20
CSA Certified
Yes
Type
Single Pole
UL Listed
Yes
Volts
120V
Width
3/4 in

Starting at
$34.92
EACH
  • QUANTITY