DESCRIPTION

  • Application: To control electrically driven water pumps

Square D Company 20-40 psi Pressure Switch

S9013FSG2J20

MORE SIZES AVAILABLE

  • PRICE

    AMP

     

SPECIFICATIONS

AMP
10
Depth
2-39/50 in
End Connection 1
FNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
2-4/5 in
NEMA Specifications
Yes
Power Source
AC
UL Listed
Yes
Volts
575V
Width
3-19/25 in