DESCRIPTION

  • Application: To control electrically driven water pumps

Square D Company Pressure Switch

S9013FSG2J24

Horsepower:

SPECIFICATIONS

Depth
2-39/50 in
Height
2-4/5 in
Horsepower
2 hp
NEMA Specifications
NEMA 1
UL Listed
Yes
Width
3-19/25 in

Starting at
Call for Pricing
  • QUANTITY