14 x 28 in. Grip Face

You last purchased this on
 
Square Scrub®

14 x 28 in. Grip Face

This product requires certification to purchase.
Brand image
You last purchased this on
 
Square Scrub®

14 x 28 in. Grip Face

  • Fast #
  • Part #SSS142803V
  • Item #7437077
  • Manufacturer Part #SS142803V
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
28 in
UL Listed:
No
Width:
14 in