Square Scrub®
20 x 20 in. Xtreme Square Sponge Pad (Case of 5)
Part #SP1420XTR | Item #7437396 | Manufacturer Part #P1420XTR
Call for Pricing
per CASE
Length:
20 inProduct Details
- Square Scrub Xtreme sponge
- Dimensions: 14" x 20"
Specifications
Cleaning Path: 20 in
Color Finish: Tan
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 20 in
Material: Sponge
Package Quantity: Case of 5
Product Type: Sponge Pad