5-1/4 x 10-1/2 in. Thick Scrub Pad in White (Case of 16)

Part #SSSP0511WHT  |  Item #7437572  |  Manufacturer Part #SSP0511WHT

Call for Pricing per CASE

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pad is used as a light duty polish pad
  • The 1" thick pad is used without a driver pad and is great for spreading chemicals while buffing
  • Size: 5-1/4" x 10-1/2"
  • Color: White

Specifications

Color Finish: White

Length: 5-1/4 in

Package Quantity: Case of 16

Thickness: 1 in

Width: 10-1/2 in