5-1/4 x 10-1/2 in. Xtreme Sponge Dry Ease Pad (Case of 5)

Part #SSSP0511XTR  |  Item #7437726  |  Manufacturer Part #SSP0511XTR

Call for Pricing per CASE

Length:

5-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For the removal of scuff marks on VCT or bathroom tile
  • Just add water and this melamine pad deep cleans between refinishing jobs
  • Use wet on VCT
  • Size: 5-1/4" x 10-1/2"
  • Color: Blue

Specifications

Length: 5-1/4 in

Package Quantity: Case of 5

Width: 10-1/2 in