Gildan - DryBlend® M Size Cotton and Polyester Jersey Sport Shirt in Kelly Green

Part #S8800KGM  |  Item #7564209

Clothing Size:

M
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 107

Clothing Size: M

Collection: Gildan - DryBlend®

Color Finish: Kelly Green

Disposable: No

Material: [Cotton, Plastic]

Material Type: Polyester

Quick Release: No

Reusable: No