S&S Activewear
Heavy Blend™ L Size Polyester Crewneck Sweatshirt in Ash Grey
Part #S18000L | Item #7563191
Clothing Size:
LProduct Details
Specifications
ANSI Specifications: ANSI/ISEA 107
Clothing Size: L
Collection: Heavy Blend™
Color Finish: Ash Grey
Length: 28 in
Material: [Cotton, Plastic]
Material Type: Polyester
Quick Release: Yes
Reusable: Yes
Weight: 8
Width: 24 in