Heavy Blend™ XL Size Polyester Crewneck Sweatshirt in Ash Grey

Part #S18000XL  |  Item #7564700

Clothing Size:

XL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI/ISEA 107

Clothing Size: XL

Collection: Heavy Blend™

Color Finish: Ash Grey

Length: 29 in

Material: [Cotton, Plastic]

Material Type: Polyester

Quick Release: Yes

Reusable: Yes

Weight: 8

Width: 26 in