S&S Activewear
Heavy Blend™ XXXXL Size Polyester Crewneck Sweatshirt in Ash Grey
Part #S180004XL | Item #7564641
Clothing Size:
XXXXLProduct Details
Specifications
ANSI Specifications: ANSI/ISEA 107
Clothing Size: XXXXL
Collection: Heavy Blend™
Color Finish: Ash Grey
Length: 32 in
Material: [Cotton, Plastic]
Material Type: Polyester
Quick Release: Yes
Reusable: Yes
Weight: 8
Width: 32 in