Arlington 1.6 gpf Elongated Toilet in White

Part #S611913001  |  Item #2390175  |  Manufacturer Part #6119.130.01

Call for Pricing EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl offers added room and comfort
  • Included seat
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Rough-in size: 12"

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

Collection: Arlington

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Handle Type: Trip Lever

Height: 27-1/2 in

IAPMO Listed: No

Length: 30-1/2 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Trip Lever Location: Left-Hand

WaterSense Labeled: No

Width: 18-1/2 in