1-1/2 HP 20 GPM 230V 2-Wire Submersible Well Pump

You last purchased this on
 
Sta-Rite Industries

K Series 1-1/2 HP 20 GPM 230V 2-Wire Submersible Well Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sta-Rite Industries

K Series 1-1/2 HP 20 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #SS20K1522102
  • Item #4320248
  • Manufacturer Part #S20K15221-02
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powered by Pentek® XE Series motor
  • Proven "Floating Impeller" staging system is designed with a corrosive resistant stainless steel wear surface that greatly reduces problems with abrasives and sand lock-up
  • K-series pumps will handle dry run conditions
  • Hexagonal 3/8" shaft, 300-grade stainless steel
  • Exclusive self-lubricating Nylatron bearing resists wear surface from sand
  • Shell is 300-grade stainless steel that offers high corrosion resistance
  • Tested-tough discharge, fiberglass-reinforced thermoplastic, with proven internal check valve. Large wrench flats and rope hole
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
CSA Certified:
Yes
Collection:
K Series
Color Finish Category:
Blacks
Color Finish Name:
Black/Silver
Connection Type:
FPT
Depth:
31-1/2 in
Diameter:
3-7/8 in
Discharge:
1-1/4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
20 gpm
Height:
3-4/5 in
Horsepower:
1-1/2 hp
Impeller:
Acetal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
31-1/2 in
Material:
Stainless Steel
Maximum Feet of Head:
330
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Pump Application -:
Self-priming
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Phase:
1
Pump Stage:
9
UL Listed:
Yes
Volts:
230V
Width:
3-1/2 in