1-1/4 in. Mechanical Shaft Seal
1-1/4 in. Mechanical Shaft Seal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical shaft seal 1-1/4" Type 21 Short
-
Lead Law Compliant
Specifications
- Depth:
- 4 in
- Diameter:
- 2 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Horsepower:
- 10 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in