1 hp 10 gpm 230 V 12-Stage 2-Wire Submersible Pump
K Series 1 hp 10 gpm 230 V 12-Stage 2-Wire Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powered by Pentek® XE Series motor
- Proven "Floating Impeller" staging system is designed with a corrosive resistant stainless steel wear surface that greatly reduces problems with abrasives and sand lock-up
- K-series pumps will handle dry run conditions
- Hexagonal 3/8" shaft, 300-grade stainless steel
- Exclusive self-lubricating Nylatron bearing resists wear surface from sand
- Shell is 300-grade stainless steel that offers high corrosion resistance
- Tested-tough discharge, fiberglass-reinforced thermoplastic, with proven internal check valve. Large wrench flats and rope hole
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Collection:
- K Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Silver
- Connection Type:
- FPT
- Diameter:
- 3-7/8 in
- Discharge:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 10 gpm
- Height:
- 3-4/5 in
- Horsepower:
- 1 hp
- Impeller:
- Acetal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 30-2/5 in
- Maximum Feet of Head:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Pressure - Maximum:
- 80 psi
- Pump Application -:
- Deep Well
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 12
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 3-1/2 in