1 hp Shallow Well Jet Pump
1 hp Shallow Well Jet Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- Discharge:
- 1 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 28 gpm
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Pressure - Maximum:
- 67 psi
- Pump Application -:
- Jet
- UL Listed:
- No
- Volts:
- 115/230V