DESCRIPTION

  • Features built-in jet, Noryl® impeller, diffuser, mechanical shaft seal, motor windings, balanced rotor, and heavy-duty ball bearings
  • For use in water system and sprinkling applications
  • One-year limited warranty
  • Professional quality pressure switch allows cut-in and differential adjustments
  • Quality construction treated for corrosion resistance
  • Stainless steel pump and motor shaft

Sta-Rite Industries ProJet™ 1 in. Shallow Well Jet Pump

SHNCL

Horsepower:

SPECIFICATIONS

CSA Certified
Yes
Collection
ProJet™
Discharge
1 in
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
50 psi
UL Listed
Yes
Volts
115/230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS