DESCRIPTION

  • High resistance to corrosion and abrasion
  • Pentek® XE Series motor

Sta-Rite Industries 10 gpm 230 V 7-Stage 2-Wire Submersible Pump

SS10K07221

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
Yes
Flow Rate
10 gpm
Horsepower
3/4 hp
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Specifications
NSF 61
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Phase
1
Pump Stage
9
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS