DESCRIPTION

Sta-Rite Industries 16 in. Pro-Source Pressure Tank

SPS19TT02

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
19 gal
Diameter
16 in
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY