DESCRIPTION

Sta-Rite Industries 21 x 65 in. Fiberwound Tank

SPSC8023

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Capacity
80 gal
Diameter
21 in
Height
65 in
Lead Law Compliant
Yes
Material
Steel
NSF Certified
Yes
NSF Specifications
NSF 61

Starting at
Call for Pricing
  • QUANTITY