DESCRIPTION

  • High resistance to corrosion and abrasion
  • Pentek® XE Series motor

Sta-Rite Industries 230V Wire Submersible Pump

SS10K05221

Horsepower:

SPECIFICATIONS

Flow Rate
10 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Stainless Steel
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Phase
1
Pump Stage
7
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS