DESCRIPTION

  • Delivers efficient, dependable performance even in rough, aggressive water
  • Floating stage design and fully-enclosed shaft bearing reduce premature wear and misalignment
  • For use in water systems for residential, industrial, commercial, multiple housing, and farm applications
  • One-year limited warranty
  • SignaSeal™ staging system incorporates ceramic wear surface and floating impeller design reduce lock-ups, dry-runs, and abrasive wear
  • Wear ring forms a seal between impeller hub and suction cap for low friction and no unwanted recirculation of water

Sta-Rite Industries 25-3/4 in. 10 gpm 230 V 2-Wire Stainless Steel Submersible Pump

SS10P4HS0722101

Horsepower:

SPECIFICATIONS

ANSI Specifications
ANSI 61
CSA Certified
Yes
Diameter
3-7/8 in
Discharge
1-1/4 in
Flow Rate
10 gpm
Horsepower
3/4 hp
Lead Law Compliant
Yes
Length
25-3/4 in
Material
Stainless Steel
NSF Specifications
NSF 61
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Phase
1
UL Listed
Yes
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS