3/4 hp Single Phase Pressure Booster Pump
3/4 hp Single Phase Pressure Booster Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Filtration and reverse osmosis
- Residential, commercial, or agricultural pressure washing
- Durable booster pump designed for a variety of applications: car wash
- General purpose pumping
- SignaSeal™ floating impeller design minimizes thrust loads allowing for continuous operation without damage to motor bearings, mechanical seal, or pump hydraulic components
- HVAC
- Booster and spray systems
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 3/4 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Phase:
- Single Phase
- UL Listed:
- Yes
- Volts:
- 115/230V