9-1/8 in. Volute Gasket
9-1/8 in. Volute Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gasket, Volute 9-1/8" I.D.
-
Lead Law Compliant
Specifications
- Depth:
- 4 in
- Diameter:
- 1 in
- Diameter - Inside 1:
- 9-1/8 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Width:
- 1 in